Motion
T5RHTL3535INT

ATRAFLEX SALES INC
T5RHTL3535INT

1.0000 in Bore
Mi Item #12200823
MFR #T5RHTL3535INT
Price$1,305.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
T5RHTL3535INT

1.0000 in Bore
Mi Item #12200823
MFR #T5RHTL3535INT

Mfr description
T5RHTL3535INT T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,305.38/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Length Through Bore
    3.6250 in
  • Outside Diameter
    8.1800 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)