Motion
T7RH4.500
4.5000 in Bore
MI ITEM #12201055
MFR #T7RH4.500
Price$4,715.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4.5000 in Bore
MI ITEM #12201055
MFR #T7RH4.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,715.26/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Length Through Bore
    6.0000 in
  • Maximum Bore Diameter
    7.2500 in
  • Outside Diameter
    13.6000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
T7RH4.500 T SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought