Motion
T8DRMP
14.6250 in OD, 3.9000 in Width, Steel
Mi Item #12201099
MFR #T8DRMP
Price$4,484.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14.6250 in OD, 3.9000 in Width, Steel
Mi Item #12201099
MFR #T8DRMP

Mfr description
T8DRMP T SERIES FLEX COUPLINGS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,484.58/each

Specifications

Dimensions

  • Outside Diameter
    14.6250 in
  • Overall Width
    3.9000 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Parts & Kits
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)