Specifications
Dimensions
- Bore Diameter5.9375 in
- Length Through Bore7.0000 in
- Maximum Bore Diameter7.1250 in
- Outside Diameter10.4350 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)