Specifications
Dimensions
- Bore Diameter6.4375 in
- Length Through Bore7.0000 in
- Maximum Bore Diameter7.6250 in
- Outside Diameter14.6250 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
T8RH6.4375 T SERIES FLEX COUPLINGS