Motion
T8RH6.4375MP

ATRAFLEX SALES INC
T8RH6.4375MP

6.4375 in Bore
MI ITEM #12201176
MFR #T8RH6.4375MP
Price$8,569.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATRAFLEX SALES INC
T8RH6.4375MP

6.4375 in Bore
MI ITEM #12201176
MFR #T8RH6.4375MP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,569.52/each

Specifications

Dimensions

  • Bore Diameter
    6.4375 in
  • Length Through Bore
    7.0000 in
  • Maximum Bore Diameter
    7.6250 in
  • Outside Diameter
    14.6250 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs

Overview

Mfr description
T8RH6.4375MP T SERIES FLEX COUPLINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought