Specifications
Dimensions
- Bore Diameter7.0000 in
- Length Through Bore8.0000 in
- Maximum Bore Diameter9.0000 in
- Outside Diameter13.7800 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)