Specifications
Dimensions
- Bore Diameter6.0000 in
- Length Through Bore8.0000 in
- Maximum Bore Diameter9.0000 in
- Outside Diameter13.7800 in
Details
- MaterialSteel
- Product TypeJaw Coupling Hubs
Overview
Mfr description
T9FHLEF6.000 T SERIES FLEX COUPLINGS