Motion
T9RH8.9375
8.9375 in Bore
Mi Item #12201279
MFR #T9RH8.9375
Price$8,950.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.9375 in Bore
Mi Item #12201279
MFR #T9RH8.9375

Mfr description
T9RH8.9375 T SERIES FLEX COUPLINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,950.97/each

Specifications

Dimensions

  • Bore Diameter
    8.9375 in
  • Length Through Bore
    8.0000 in
  • Maximum Bore Diameter
    10.3750 in
  • Outside Diameter
    18.0200 in

Details

  • Material
    Steel
  • Product Type
    Jaw Coupling Hubs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)