Motion
399-HVBAT
399-HVBAT
MI ITEM #12203790
MFR #399-HVBAT
List Price$53.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
399-HVBAT
MI ITEM #12203790
MFR #399-HVBAT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$53.83/each for your price

Overview

Mfr description
399-HVBAT 5V BATTERY FOR HEATED VEST
  • Replacement heated vest battery
  • 5V

Specifications

  • For Use With
    300-HV100 Heated Vest
  • Battery Size
    5000 mAh
  • Battery Voltage
    5 V
  • Features & Benefits
    • Replacement heated vest battery • 5V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought