1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
CRBH30025AUUC1
Crossed Roller Bearing - 300 mm Bore Diameter, 360 mm Outside Diameter, 25 mm Overall Width
MI ITEM #
12204115
MFR #
CRBH30025AUUC1
List Price
$5,569.80
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Cylindrical Bearings
IKO INTERNATIONAL INC CRBH30025AUUC1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
CRBH30025AUUC1
Crossed Roller Bearing - 300 mm Bore Diameter, 360 mm Outside Diameter, 25 mm Overall Width
MI ITEM #
12204115
MFR #
CRBH30025AUUC1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$5,569.80
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
CRBH30025AUUC1 CROSS ROLLER BEARINGS
Specifications
Bore Diameter
300 mm
Outside Diameter
360 mm
Overall Width
25 mm
Bore Type
Straight
Product Type
Crossed Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data