Motion
CRBT105AC1
CRBT105AC1
Mi Item #12204121
MFR #CRBT105AC1
Price$470.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBT105AC1
Mi Item #12204121
MFR #CRBT105AC1

Mfr description
CRBT105AC1 CROSS ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$470.43/each

Specifications

Dimensions

  • Bore Diameter
    10 mm
  • Outside Diameter
    21 mm
  • Overall Width
    5 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.02 lbs

Details

  • Closure Type
    "ERROR:#REF!"
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557077593
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    1120 N
  • Radial Static Load Capacity
    811 N
  • Series
    CRBT
  • UPC_NO
    4549557077593
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)