Motion
CRBT155AC1
CRBT155AC1
MI ITEM #12204122
MFR #CRBT155AC1
List Price$470.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBT155AC1
MI ITEM #12204122
MFR #CRBT155AC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$470.43/each for your price

Overview

Mfr description
CRBT155AC1 CROSS ROLLER BEARINGS

Specifications

  • Bore Diameter
    15 mm
  • Outside Diameter
    26 mm
  • Overall Width
    5 mm
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Radial Dynamic Load Capacity
    1320 N
  • Radial Static Load Capacity
    1110 N
  • Closure Type
    "ERROR:#REF!"
  • Precision Rating
    JIS, Class 0
  • Internal Clearance
    C1
  • Series
    CRBT
  • Manufacturer Upc Number
    4549557077609
  • UPC_NO
    4549557077609
  • Weight
    0.03 lbs
  • Product Type
    Crossed Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought