Motion
CRBTF205ATC1
CRBTF205ATC1
MI ITEM #12204124
MFR #CRBTF205ATC1
Price$605.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBTF205ATC1
MI ITEM #12204124
MFR #CRBTF205ATC1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$605.32/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Outside Diameter
    53 mm
  • Overall Width
    5 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.15 lbs

Details

  • Closure Type
    "ERROR:#REF!"
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557077203
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    1890 N
  • Radial Static Load Capacity
    2150 N
  • Series
    CRBTF
  • UPC_NO
    4549557077203

Overview

Mfr description
CRBTF205ATC1 CROSS ROLLER BEARINGS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought