Motion
CRBTF405ATC1
CRBTF405ATC1
Mi Item #12204126
MFR #CRBTF405ATC1
Price$746.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRBTF405ATC1
Mi Item #12204126
MFR #CRBTF405ATC1

Mfr description
CRBTF405ATC1 CROSS ROLLER BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$746.57/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    73 mm
  • Overall Width
    5 mm
  • Precision Rating
    JIS, Class 0
  • Weight
    0.23 lbs

Details

  • Closure Type
    "ERROR:#REF!"
  • Internal Clearance
    C1
  • Manufacturer Upc Number
    4549557077227
  • Operating Temperature Range
    - 20 °C to + 110 °C
  • Product Type
    Crossed Roller Bearings
  • Radial Dynamic Load Capacity
    2440 N
  • Radial Static Load Capacity
    3490 N
  • Series
    CRBTF
  • UPC_NO
    4549557077227
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)