Motion
471775C
8000 Series Rotary Union, 2-1/2 in. Pipe, Quick Release Shaft - Repair Cartridge
Mi Item #12215398
MFR #471775C
Price$818.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8000 Series Rotary Union, 2-1/2 in. Pipe, Quick Release Shaft - Repair Cartridge
Mi Item #12215398
MFR #471775C

Mfr description
471775C ROTARY UNION
  • Designed for operation in a variety of steam applications.
  • An anti-torque lug prevents rotation of the housing while in operation.
  • The special carbon graphite bearing is lubricated by the process fluid and requires no additional lubrication.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$818.05/each

Specifications

Dimensions

  • Steam Pressure
    175 psi
  • Thread Size
    1-1/2 in

Details

  • Connection
    NPT
  • ECCN
    EAR99
  • Flow
    Mono Flow
  • Harmonization Code
    8430.49.8010
  • Hot Oil Pressure
    100 psi
  • Hot Oil Temperature
    600 °F
  • Rotary Union Type
    Steam and Hot Oil
  • Rotation
    Right Hand
  • Series
    8000 Series
  • Speed
    600 rpm
  • Steam Temperature
    450 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)