1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Jamco Products, Inc.
SO248U500GP
24" x 48" x 35" 2-Shelf Order Picking Cart with Writing Stand 5" Urethane Casters - 2 swivel and 2 rigid
Mi Item #
12237194
MFR #
SO248U500GP
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
Jamco Products, Inc. SO248U500GP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jamco Products, Inc.
SO248U500GP
24" x 48" x 35" 2-Shelf Order Picking Cart with Writing Stand 5" Urethane Casters - 2 swivel and 2 rigid
Mi Item #
12237194
MFR #
SO248U500GP
Mfr description
SO248U500GP ORDER PICKING CART WITH WRIT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Height
35 in
Length
48 in
Weight
136 lbs
Width
24 in
Details
Country of Origin
US
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items