1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Jamco Products, Inc.
SO236U500GP
24" x 36" x 35" 2-Shelf Order Picking Cart with Writing Stand 5" Urethane Casters - 2 swivel and 2 rigid
MI ITEM #
12237196
MFR #
SO236U500GP
List Price
$798.21
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
Jamco Products, Inc. SO236U500GP
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jamco Products, Inc.
SO236U500GP
24" x 36" x 35" 2-Shelf Order Picking Cart with Writing Stand 5" Urethane Casters - 2 swivel and 2 rigid
MI ITEM #
12237196
MFR #
SO236U500GP
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$798.21
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
SO236U500GP ORDER PICKING CART WITH WRIT
Specifications
Width
24 in
Country of Origin
US
Height
35 in
Weight
116 lbs
Length
36 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data