Motion
N209WC4
Single Row Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, C4 Internal Clearance
MI ITEM #12258263
MFR #N209WC4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 45 mm ID, 85 mm OD, 19 mm Width, C4 Internal Clearance
MI ITEM #12258263
MFR #N209WC4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N209WC4 CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    C4
  • Country of Origin
    JP
  • Cage Material
    Pressed Steel Cage
  • Weight
    0.95 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text