Motion
N413M
Single Row Cylindrical Roller Bearing - Straight, 65 mm ID, 160 mm OD, 37 mm Width, CN Internal Clearance
MI ITEM #12258287
MFR #N413M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Single Row Cylindrical Roller Bearing - Straight, 65 mm ID, 160 mm OD, 37 mm Width, CN Internal Clearance
MI ITEM #12258287
MFR #N413M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N413M CYLINDRICAL ROLLER BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Country of Origin
    JP
  • Cage Material
    Machined Brass Cage
  • Weight
    8.64 lbs
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text