Motion
NJ206EWC3
NJ206EWC3
MI ITEM #12258310
MFR #NJ206EWC3
Price$167.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NJ206EWC3
MI ITEM #12258310
MFR #NJ206EWC3

Mfr description
NJ206EWC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.34/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm

Details

  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)