Motion
NJ211ETC3
NJ211ETC3
Mi Item #12258313
MFR #NJ211ETC3
Price$331.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NJ211ETC3
Mi Item #12258313
MFR #NJ211ETC3

Mfr description
NJ211ETC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.86/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    21 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)