Motion
NJ215ETC3
NJ215ETC3
Mi Item #12258318
MFR #NJ215ETC3
Price$477.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NJ215ETC3
Mi Item #12258318
MFR #NJ215ETC3

Mfr description
NJ215ETC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$477.07/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    25 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)