Motion
NJ2204WC3
NJ2204WC3
Mi Item #12258324
MFR #NJ2204WC3
Price$156.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NJ2204WC3
Mi Item #12258324
MFR #NJ2204WC3

Mfr description
NJ2204WC3 CYLINDRICAL ROLLER BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$156.42/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    18 mm

Details

  • Product Type
    Cylindrical Roller Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)