Motion
NN3009MBKRCC1P4

NSK CORP, BEARING DIV
NN3009MBKRCC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 45 mm ID, 75 mm OD, 23 mm Width, CC1 Internal Clearance
MI ITEM #12264361
MFR #NN3009MBKRCC1P4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
NN3009MBKRCC1P4

Super Precision Cylindrical Roller Bearing - Tapered 1:12, 45 mm ID, 75 mm OD, 23 mm Width, CC1 Internal Clearance
MI ITEM #12264361
MFR #NN3009MBKRCC1P4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
NN3009MBKRCC1P4 PRECISION CYLINDRICAL RO

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CC1
  • Operating Temperature Range
    -40 to 120 °C
  • Country of Origin
    JP
  • Precision Rating
    ISO class 4
  • Maximum RPM (Oil)
    15000 rpm
  • Maximum RPM (Grease)
    12500 rpm
  • Cage Material
    Machined Brass Cage
  • Closure Type
    Open
  • Inner Ring Width
    23 mm
  • Outer Ring Width
    23 mm
  • Fillet Radius
    1 mm
  • Series
    30
  • Weight
    1.04 lbs
  • Lubrication Hole Type
    Holes & Groove
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text