Motion
110PD04201SP

ALBION INDUSTRIES
110PD04201SP

Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 700 lbs Load Capacity
MI ITEM #12280719
MFR #110PD04201SP
Your Price$259.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110PD04201SP

Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 700 lbs Load Capacity
MI ITEM #12280719
MFR #110PD04201SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$259.41/each(List $324.26)

Overview

Mfr description
110PD04201SP 4"X2" POLYURETHANE SWIVEL

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    4.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    700 lbs
  • Mount Height
    5.6250 in
  • Swivel Lead Length
  • Brake Type
    P Poly Cam
  • Tread Width
    2.0000 in
  • Hardness
    60 Shore D
  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    110
  • Swivel Radius
    7.0000 in
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PD - Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text