Motion
18PM05228SFBE

ALBION INDUSTRIES
18PM05228SFBE

Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #12280726
MFR #18PM05228SFBE
List Price$235.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
18PM05228SFBE

Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 1000 lbs Load Capacity
MI ITEM #12280726
MFR #18PM05228SFBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$235.51/each for your price

Overview

Mfr description
18PM05228SFBE 5"X2" POLYURETHANE (DONUT)

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    5.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1000 lbs
  • Mount Height
    6.5000 in
  • Swivel Lead Length
  • Brake Type
    FBE Face Brake (FBE)
  • Tread Width
    2.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Precision Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    18
  • Swivel Radius
    6.5000 in
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Type
    PM - Round Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text