Motion
310PY08501SP

ALBION INDUSTRIES
310PY08501SP

Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #12280767
MFR #310PY08501SP
Your Price$390.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
310PY08501SP

Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2500 lbs Load Capacity
MI ITEM #12280767
MFR #310PY08501SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$390.08/each(List $487.60)

Overview

Mfr description
310PY08501SP 8"X3" POLYURETHANE SWIVEL

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    8.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    2500 lbs
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Brake Type
    Poly Cam Brake (P)
  • Tread Width
    3.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    310
  • Swivel Radius
    6.0625 in
  • Wheel Color
    Green Tread on Black Cast Iron Core
  • Wheel Type
    PY - Polyurethane (Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text