Motion
62CA04201SW107

ALBION INDUSTRIES
62CA04201SW107

62CA04201SW107 4"X2" CAST IRON SWIVEL
MI ITEM #12280776
MFR #62CA04201SW107
Your Price$123.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
62CA04201SW107

62CA04201SW107 4"X2" CAST IRON SWIVEL
MI ITEM #12280776
MFR #62CA04201SW107

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$123.73/each(List $154.66)

Overview

Mfr description
62CA04201SW107 4"X2" CAST IRON SWIVEL

Specifications

  • Wheel Bearing Type
    Roller
  • Mount Height
    5.6250 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    Brinell 145
  • Type Of Bearing
    Roller
  • Wheel Material
    Metal
  • Series
    62
  • Swivel Radius
    3.3125 in
  • Wheel Color
    Gray Enamel
  • Wheel Type
    CA - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text