Motion
75055069

DICHTOMATIK
75055069

75055069
Mi Item #12288606
MFR #75055069
Price$4.02/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75055069

75055069
Mi Item #12288606
MFR #75055069

Mfr description
75055069 237 BUNA O-PACK (4-PACK)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.02/pk

Specifications

Dimensions

  • Inside Diameter  
    3.3750 in
  • Outside Diameter  
    3.6250 in

Details

  • Color
    Black
  • Cross Section
    0.1250 in
  • Product Type
    O-Rings
  • Series
    237
  • Shape
    Round
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)