1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Luxor Furniture
STUDENT-P-TILT
STUDENT-P-TILT
Mi Item #
12300787
MFR #
STUDENT-P-TILT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
Luxor Furniture STUDENT-P-TILT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Luxor Furniture
STUDENT-P-TILT
STUDENT-P-TILT
Mi Item #
12300787
MFR #
STUDENT-P-TILT
Mfr description
STUDENT-P-TILT PNEUMATIC STUDENT STANDIN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Depth
26 in
Height
5 in
Width
32 in
Details
Color
Black
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items