Motion
0213-14201
Pleated Panel Filter - 14x20x1 in, MERV: 13, 1180 cfm Air Flow, Synthetic Material
MI ITEM #12300988
MFR #0213-14201
Price$16.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pleated Panel Filter - 14x20x1 in, MERV: 13, 1180 cfm Air Flow, Synthetic Material
MI ITEM #12300988
MFR #0213-14201

Mfr description
0213-14201 MERV 13 PLEAT 14X20X1 EXTENDE
  • Electrostatically charged synthetic media
  • Designed for longer service life
  • Up to 30% more efficient that typical fiberglass panel filters
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.77/each

Specifications

Dimensions

  • Filter Size
    14x20x1 in
  • Media Area
    9
  • MERV Rating
    13

Details

  • Filter Material
    Synthetic
  • Filter Type
    Pleated
  • Final Resistance At Fpm
    1
  • Frame Material
    Beverage board
  • Maximum Air Flow
    1180 cfm
  • Media Type
    Synthetic
  • MERV
    13
  • Rated Air Velocity
    295
  • Resistance
    0.26

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)