Motion
ROCAlkyd V7400 Satin Masstone Tint Base 1gal

RUST-OLEUM CORP
ROCAlkyd V7400 Satin Masstone Tint Base 1gal

Paint - Alkyd Base, Interior Exterior, 1 gal , Can, Satin Masstone Color
Mi Item #12303522
MFR #ROCAlkyd V7400 Satin Masstone Tint Base 1gal
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

RUST-OLEUM CORP
ROCAlkyd V7400 Satin Masstone Tint Base 1gal

Paint - Alkyd Base, Interior Exterior, 1 gal , Can, Satin Masstone Color
Mi Item #12303522
MFR #ROCAlkyd V7400 Satin Masstone Tint Base 1gal

Mfr description
323816 V7400 SATIN MASTNE TINT BASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Size
    1 gal (US)

Details

  • Additional Details
    Guarantee: Two-Year Rust-Proof Guarantee
  • Base Type
    Alkyd
  • Color
    Satin Masstone
  • Color Family
    Satin Masstone
  • Container Type
    Can
  • Exposure
    Interior Exterior
  • Exposure Conditions
    Chemical Exposure | Corrosion Exposure | Weather Exposure
  • Finish
    Satin
  • For Use On
    Metal
  • Form
    Liquid
  • Standards Met
    Low Voc
  • Surface
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)