Motion
57049
9" x 1/16" TIGER Type 27 Cutting Wheel, A60T, 5/8"-11 UNC
MI ITEM #12303799
MFR #57049
List Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9" x 1/16" TIGER Type 27 Cutting Wheel, A60T, 5/8"-11 UNC
MI ITEM #12303799
MFR #57049

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.37/each for your price

Overview

Mfr description
57049 9" X 1/16" TIGER TYPE 27 CUTTING W
  • Premium aluminum oxide grains provide smooth cut and consistent performance
  • Longer wheel life reduces change-overs and delivers more cuts
  • Patent pending Optimum Use Line helps maximize wheel life, improving productivity and sustainability
  • Dual fiberglass reinforcement provides added strength for peace of mind when cutting
  • Smooth outer layer reduces friction for a smooth cut and less kickback
  • 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best for use on steel and metal

Specifications

  • Overall Height
    0.9380 in
  • Overall Length
    9.0000 in
  • Wheel Hardness
    T
  • Wheel Thickness
  • Grit Number
    60
  • UPC_NO
    012382570491
  • Overall Width
    9.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought