Motion
P-HOP-0.75-RD
Vestil Steel Portable Tilting Hopper 3/4 Cubic Yard 2,000 Lb. Capacity Red
Mi Item #12326681
MFR #P-HOP-0.75-RD
Price$1,790.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Steel Portable Tilting Hopper 3/4 Cubic Yard 2,000 Lb. Capacity Red
Mi Item #12326681
MFR #P-HOP-0.75-RD

Mfr description
P-HOP-0.75-RD P-HOP-0.75-RD VESTIL STEEL
  • Powder coating exterior offers a tough durable finish
  • Fork openings are designed to move hopper over rough terrain
  • Foot operated caster lock keeps unit from rolling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,790.77/each

Specifications

Dimensions

  • Compatible Fork Width
    7
  • Depth
    58 in
  • Dimensions
    58-7/8 in x 34-13/16 in x 47-3/16 in
  • Weight
    340 lbs

Details

  • Capacity
    2000 lbs
  • Comp
    PLID-D-75
  • Compatible Fork Thickness
    2
  • Fork Pocket Centers
    11.625
  • Freight Class
    200
  • Manufacturer Upc Number
    691215369015
  • Material
    Steel
  • NMFC Number
    99950
  • Prop 65 Statement
    WARNING: Cancer & Reproductive Harm - www.P65Warning.ca.gov
  • Steel Gauge
    12 ga
  • UPC_NO
    691215369015
  • Volume Capacity
    3/4 yd³
  • Warranty
    90 Days/Limited - Parts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)