Motion
P-HOP-0.5-BK
Vestil Steel Portable Tilting Hopper 1/2 Cubic Yard 2,000 Lb. Capacity Black
Mi Item #12326685
MFR #P-HOP-0.5-BK
Price$1,975.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Vestil Steel Portable Tilting Hopper 1/2 Cubic Yard 2,000 Lb. Capacity Black
Mi Item #12326685
MFR #P-HOP-0.5-BK

Mfr description
P-HOP-0.5-BK P-HOP-0.5-BK VESTIL STEEL P
  • Powder coating exterior offers a tough durable finish
  • Fork openings are designed to move hopper over rough terrain
  • Foot operated caster lock keeps unit from rolling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,975.03/each

Specifications

Dimensions

  • Compatible Fork Width
    7
  • Depth
    53 in
  • Dimensions
    53-7/8 in x 34-13/16 in x 37-3/16 in
  • Weight
    262 lbs

Details

  • Capacity
    2000 lbs
  • Comp
    PLID-H-50, PLID-H-50-BU, PLID-H-50-YL, LEKP, H-DPLG-75, H-DPLG-2,
  • Compatible Fork Thickness
    2
  • Fork Pocket Centers
    11.625
  • Freight Class
    100
  • Manufacturer Upc Number
    691215369107
  • Material
    Steel
  • NMFC Number
    99950
  • Prop 65 Statement
    WARNING: Cancer & Reproductive Harm - www.P65Warning.ca.gov
  • Steel Gauge
    12 ga
  • UPC_NO
    691215369107
  • Volume Capacity
    1/2 yd³
  • Warranty
    90 Days/Limited - Parts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)