Motion
CLCNRW
CLCNRW
MI ITEM #12401526
MFR #CLCNRW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CLCNRW
MI ITEM #12401526
MFR #CLCNRW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CLCNRW COMPACT LED EXIT EMERGENCY

Specifications

  • Color
    Red
  • Battery Voltage
    7.2 V
  • Mounting Type
    Wall or Ceiling Mount
  • Battery Type
    Maintenance-free sealed 7.2V Nickel Metal Hydride battery
  • Construction
    Thermoplastic housing
  • Housing Color
    White
  • Product Types
    Exit / Unit Combo
  • Lamp Type
    LED
  • Number Of Lamps
    2
  • Standards
    • ETL listed to Standard 924 • NFPA 70 (National Electric Code) • NFPA 101 (Life Safety Code) • Suitable for damp locations
  • Voltage
    120/277 V
  • Wattage
    2.2 W
  • Warranty
    5 year full warranty on unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text