Specifications
Details
- ConstructionThermoplastic housing
- Housing ColorWhite
- Lamp TypeLED
- Mounting TypeUniversal
- OperationAC Only
- Product TypesExit Sign
- Standards• ETL listed to Standard 924 • NFPA 70 (National Electric Code) • NFPA 101 (Life Safety Code) • DOE compliant • ETL listed for damp location
- Voltage120/277 V
- Warranty5 year full warranty on unit
Overview
Mfr description
CLXARW COMPACT LED EXIT EMERGENCY