Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
ER44RLDU1RM EXIT/EMERGENCY

ER44RLDU1RM EXIT/EMERGENCY
MI ITEM #12401534
MFR #ER44RLDU1RM EXIT/EMERGENCY

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
ER44RLDU1RM EXIT/EMERGENCY

Specifications

  • Color
    Red
  • Background Color
    Mirror
  • Mounting Type
    Universal
  • Battery Type
    Nickel Cadmium (NiCad)
  • Construction
    Alumininum
  • Housing Color
    Satin Aluminum
  • Product Types
    LED Edge-Lit Exit Sign
  • Lamp Type
    LED
  • Number Of Faces
    Single Sided
  • Operation
    EM w/battery
  • Standards
    • UL Listed to UL 924 Standard• NFPA 101 (Life Safety Code)• NFPA 70 (National Electric Code)• California Energy Commission• UL listed for damp location
  • Voltage
    120/277 V
  • Wattage
    3 W
  • Warranty
    3 full year warranty on electronics and unit

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text