Motion
ER55L3R
ER55L3R
Mi Item #12401537
MFR #ER55L3R
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ER55L3R
Mi Item #12401537
MFR #ER55L3R

Mfr description
ER55L3R EXIT/EMERGENCY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Wattage
    3.08 W

Details

  • Battery Type
    Nickel Cadmium (NiCad)
  • Color
    Red
  • Construction
    Die Cast Aluminum
  • Housing Color
    Matte Black with Brushed Aluminum Face
  • Lamp Type
    LED
  • Mounting Type
    Universal
  • Number Of Faces
    Universal
  • Operation
    Emergency LED
  • Product Types
    Die Cast Aluminum Exit Sign
  • Standards
    • UL listed to Standard 924 • NFPA 101 (Life Safety Code) • NFPA 70 (National Electric Code) and OSHA Standards California Energy Commission • UL listed for damp location
  • Voltage
    120/277 V
  • Warranty
    5 full years on electronics and unit
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)