Overview
Mfr description
PG2RWSA21W CHICAGO CODE EXIT
- Injection molded clear acrylic panels with chamfered edges.
- Bottom edge is reflectorized to facilitate uniform illumination.
- Red letters and full length arrows are reverse silk screened onto white painted panels.
- Panels are pre-installed into a die-formed 18 gauge cold rolled steel face plate which attaches to housing with torsion springs.
- There are no exposed fasteners on faceplate.
- Standard faceplate finish is white polyesterresin powder coat.
Specifications
- ColorRed
- Housing ColorWhite
- Product TypesEdge-Lit Exit Sign Chicago Approved Faceplate Only
- Indication TypeEXIT Panels - Arrow Right or Left
- Number Of FacesDouble Sided
- Standards• Red on white signs with Chicago code arrows are approved by Chicago Fire Department and Chicago Department of Buildings. • CCEA (City of Chicago Environmental Air) Approved • DoE compliant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data