Motion
VLTU
Emergency Lighting Accessories - 200 lm Lumen Output
MI ITEM #12401555
MFR #VLTU
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Lighting Accessories - 200 lm Lumen Output
MI ITEM #12401555
MFR #VLTU

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    5.25 in
  • Length
    4 in
  • Wattage
    1 W
  • Width
    10 in

Details

  • Additional Details
    CHLORIDE® Value+ LED emergency unit (VLTU) is an economically oriented emergency product. Featuring a low profile design with stylish appeal, the VLTU is an ideal choice for any general purpose application.
  • Color Temperature
    6000 K
  • Housing Color
    White
  • Housing Material
    Thermoplastic ABS
  • Lamp Type
    LED
  • Lumen Output
    200 lm
  • Number Of Lamps
    2
  • Product Characteristics
    CHLORIDE® LED Emergency Light, Thermoplastic, 3.6V, 200 lm, 6000K, 1W, 2-Lamp, 60 Hz, White, 5-1/8 H x 10 W x 4 D in.
  • Product Types
    Emergency Light
  • Series
    Value+ LED
  • Voltage
    3.6 V

Overview

Mfr description
VLTU EMERGENCY

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought