Motion
VLL2RGO
Emergency Lighting Accessories - 160 lm Lumen Output
MI ITEM #12401560
MFR #VLL2RGO
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Emergency Lighting Accessories - 160 lm Lumen Output
MI ITEM #12401560
MFR #VLL2RGO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VLL2RGO EMERGENCY REMOTE LED LAMP HEAD

Specifications

  • Additional Details
    VLL2RGO 2 - 1W dual remote LED lamp head, outdoor, grey
  • Color Temperature
    4500 K
  • Housing Color
    Gray
  • Housing Material
    Injection-Molded Thermoplastic ABS
  • Lamp Type
    LED
  • Lumen Output
    160 lm
  • Mounting Type
    4" Plate Mount
  • Number Of Lamps
    2
  • Product Characteristics
    Philips, Emergency Remote Lamp, LED, 2 Head, Gray, 1W, Outdoor Location, 120/277V
  • Product Types
    Emergency Remote Lamp
  • Series
    Value+
  • Voltage
    3.6 V, 6 V, 9.6 V or 12 V
  • Wattage
    1 W

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text