Motion
2DLG49L835-4-D-UNV-DIM

Philips Lighting
2DLG49L835-4-D-UNV-DIM

2DLG49L835-4-D-UNV-DIM
MI ITEM #12401597
MFR #2DLG49L835-4-D-UNV-DIM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
2DLG49L835-4-D-UNV-DIM

2DLG49L835-4-D-UNV-DIM
MI ITEM #12401597
MFR #2DLG49L835-4-D-UNV-DIM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2DLG49L835-4-D-UNV-DIM 2X4 LED TROFFER

Specifications

  • Length
    4 in
  • Width
    2 in
  • Wattage
    37.7 W
  • Voltage
    120/277 V
  • Lumen Output
    4900 lm
  • Color Temperature
    3500 K
  • Dimming
    0 to 10 V Dimming
  • Color Rendering Index
    80 CRI
  • Housing Color
    Matte White
  • Lamp Type
    LED
  • Product Types
    Recessed DuaLED
  • Product Characteristics
    Dual LED Recessed, Lamp Type: LED, Fixture Size (Feet): 2 x 4 ft, Voltage Rating: 120 to 277 V, White

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text