Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
2EVG30L840-2-D-UNV-DIM 2X2 3000LM 4000K

2EVG30L840-2-D-UNV-DIM 2X2 3000LM 4000K
MI ITEM #12401600
MFR #2EVG30L840-2-D-UNV-DIM 2X2 3000LM 4000K

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2EVG30L840-2-D-UNV-DIM 2X2 3000LM 4000K

Specifications

  • Length
    2 in
  • Width
    2 in
  • Wattage
    23 W
  • Voltage
    120/277 V
  • Lumen Output
    3000 lm
  • Color Temperature
    4000 K
  • Dimming
    0 to 10 V Dimming
  • Color Rendering Index
    80 CRI
  • Housing Color
    Matte White
  • Lamp Type
    LED
  • Product Types
    Recessed EvoGrid
  • Product Characteristics
    Philips, Troffer, LED, 120 to 277V, 25W, 4000K, 2x2 ft., 3800 lm Lumens, MatteWhite
  • Options
    Static Air Function

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought