Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Philips Lighting
2EVG38L840-2-D-UNV-DIM-EMLED INDOOR

2EVG38L840-2-D-UNV-DIM-EMLED INDOOR
MI ITEM #12401604
MFR #2EVG38L840-2-D-UNV-DIM-EMLED INDOOR

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
2EVG38L840-2-D-UNV-DIM-EMLED INDOOR

Specifications

  • Length
    2 in
  • Width
    2 in
  • Wattage
    40 W
  • Voltage
    120/277 V
  • Lumen Output
    3800 lm
  • Color Temperature
    4000 K
  • Dimming
    0 to 10 V Dimming
  • Color Rendering Index
    80 CRI
  • Housing Color
    Matte White
  • Lamp Type
    LED
  • Product Types
    Recessed EvoGrid
  • Product Characteristics
    Day-Brite, EvoGrid Series, Recessed LED Troffer, 120/277V, 40W, 4000K, 3800 lm, 80 CRI, Matte White, 24 L x 2.75 H x 24 W in.
  • Options
    Integral emergency battery pack with Static Air Function

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought