Overview
Mfr description
FSW440L835-UNV-DIM 4FT LED NARROW WRAP
Specifications
- Voltage120/277 V
- Wattage31 W
- Length48 in
- Bulb Life100000 hr
- Color Rendering Index80 CRI
- Color Temperature3500 K
- Mounting TypeSurface
- Housing ColorWhite
- Lamp TypeLED
- Lumen Output4000 lm
- Product CharacteristicsDay-Brite CFI, FSW Series, LED Wraparound, Steel, 120/277V, 31W, 80 CRI, 3500K, 4000 lm, 4 ft. L x 89-7/8 W x 42-1/2 D in.
- Product TypesLED Wraparound
- SeriesFluxStream
- Additional Details4FT LED Narrow Wrap, 3500K
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data