Overview
Mfr description
10T8/COR/48-850/IF16/G 10/1 553248
Specifications
- Wattage10 W
- Voltage120/277, 347 V
- Lumen Output1600 lm
- Bulb Life50000 hr
- Color Rendering Index82 CRI
- Bulb ShapeT8
- Color Temperature5000 K
- DimmingYes
- Base TypeG13
- Length48 in
- Product CharacteristicsInstantFit LED T8 Lamp, Glass, 10W, G13 Base, 80 CRI, 5000K, 1600 lm, 120 to 277V, 347V, 25,000 to 1,05,000 Hz, 260 mA, 4 ft.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data