Specifications
Dimensions
- Length48 in
- Wattage13 W
Details
- Base TypeG13
- Bulb Life70000 hr
- Bulb ShapeT8
- Color Rendering Index82 CRI
- Color Temperature3500 K
- DimmingYes
- Lumen Output2000 lm
- Product CharacteristicsLED Light Lamp, Plastic, 120/277V ac, 13W, 3500K, 2000 lm, T8, 82 CRI, White, 4 ft. L
- Voltage120/277 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)