Overview
Mfr description
15.5T8/MAS/48-835/IF24/P 25/1 533372
Specifications
- Wattage15.5 W
- Voltage120/277 V
- Lumen Output2400 lm
- Bulb Life70000 hr
- Color Rendering Index80 CRI
- Bulb ShapeT8
- Color Temperature3500 K
- DimmingYes
- Base TypeG13
- Length48 in
- Product CharacteristicsLED Light Lamp, Plastic, 120/277V ac, 15.5W, 3500K, 2400 lm, T8, White, 48 in. L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data